Motion
6151604050
5 Inch (125 mm) Air Angle Grinder, 1.09 HP / 810 W - 12000 RPM
MI ITEM #05085919
MFR #6151604050
List Price$913.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Inch (125 mm) Air Angle Grinder, 1.09 HP / 810 W - 12000 RPM
MI ITEM #05085919
MFR #6151604050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$913.66/each for your price

Overview

Mfr description
CP3450-12AB5 ANGLE GRINDER 5"
  • Industrial grade durability up to 1,000 hours between maintenance intervals
  • Streamlined orientable safety lever for operator comfort
  • Steel housing with an insulating composite over-housing for optimal handling
  • Constant lubrication bevel gear design

Specifications

  • Air Consumption @ Load
    36 cfm
  • Horsepower
    1.09 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451676001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text