Motion
CP3450-12AC4

CHICAGO PNEUMATIC
CP3450-12AC4

Air Angle Grinder - 12000 rpm Maximum Speed, 36 cfm, 1.09 hp
Mi Item #05085920
MFR #CP3450-12AC4
Price$900.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3450-12AC4

Air Angle Grinder - 12000 rpm Maximum Speed, 36 cfm, 1.09 hp
Mi Item #05085920
MFR #CP3450-12AC4

Mfr description
CP3450 -12AC4 ANGLE GRINDER 4"
  • Constant lubrication bevel gear design
  • Low profile angle head design
  • Insulating composite cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.40/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;13 mm
  • Overall Length
    230.50 mm

Details

  • Air Consumption @ Load
    36 cfm
  • Free Speed
    12000 rpm
  • Horsepower
    1.09 hp
  • Manufacturer Upc Number
    15451676032
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451676032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)