Motion
CP3450-12AC45

CHICAGO PNEUMATIC
CP3450-12AC45

4.5 Inch (115 mm) Air Angle Grinder, 1.09 HP / 810 W - 12000 RPM
MI ITEM #05085921
MFR #CP3450-12AC45
List Price$900.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3450-12AC45

4.5 Inch (115 mm) Air Angle Grinder, 1.09 HP / 810 W - 12000 RPM
MI ITEM #05085921
MFR #CP3450-12AC45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$900.40/each for your price

Overview

Mfr description
CP3450-12AC45 ANGLE GRINDER 4 5"
  • Constant lubrication bevel gear design
  • Low profile angle head design
  • Insulating composite cover
  • High-torque motor (810W)
  • Orientable safety lever
  • Optional low vibration side handle
  • Rear exhaust
  • 12,000 rpm free speed
  • Manufacturer: Chicago Pneumatic

Specifications

  • Air Consumption @ Load
    36 cfm
  • Horsepower
    1.09 hp
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451676049
  • UPC_NO
    015451676049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought