Motion
8900000105
CP 4123 2H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 2220 bpm, 2.00 in Stroke, 25.43 cfm
MI ITEM #05085929
MFR #8900000105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4123 2H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 2220 bpm, 2.00 in Stroke, 25.43 cfm
MI ITEM #05085929
MFR #8900000105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP4123 2H CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
  • Rugged construction, hardened steel cylinder and handle
  • Teasing throttle for precise control
  • Pistol grip handle with self closing outside trigger
  • Available in 2, 3 or 4 in cylinder stroke versions
  • Classic simplate valve

Specifications

  • Duty Type
    Medium Duty
  • Chuck Style
    Hex
  • Chuck Size
    0.58 in
  • Impact Rate
    2220 bpm
  • Stroke
    2.00 in
  • Retainer Type
    Spring Type
  • Air Consumption
    25.43 cfm
  • Description Keyword
    .580 in Hex Chuck
  • Vibration Level 3 Axes
    13.2 m/s²
  • Inlet size
    3/8 in
  • Overall Length
    14.76 in
  • Tool Weight
    7 lb
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text