Motion
8900000104
CP 4123 2R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 2220 bpm, 2.00 in Stroke, 25.43 cfm
Mi Item #05085930
MFR #8900000104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4123 2R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 2220 bpm, 2.00 in Stroke, 25.43 cfm
Mi Item #05085930
MFR #8900000104

Mfr description
CP4123 2R CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.68 in
  • Inlet Size
    3/8 in
  • Overall Length
    14.76 in
  • Stroke
    2.00 in
  • Tool Weight
    7 lb

Details

  • Air Consumption
    25.43 cfm
  • Chuck Style
    Round
  • Description Keyword
    .680 in Round Chuck
  • Duty Type
    Medium Duty
  • Handle Style
    Pistol Grip
  • Impact Rate
    2220 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    13.2 m/s²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)