Motion
T025364
Air Hammer Drill - 2000 bpm Impact Rate
Mi Item #05085953
MFR #T025364
Price$808.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - 2000 bpm Impact Rate
Mi Item #05085953
MFR #T025364

Mfr description
CP714 AIR HAMMER KIT
  • Heavy duty pistol grip hammer
  • Speed regulator and positive action trigger for precise control
  • High durability thanks to its aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.88/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPTF in
  • Overall Length
    6.7 in
  • Tool Weight
    3.3 lb

Details

  • Air Consumption
    8.5 cfm
  • Air Pressure
    90 psi
  • Impact Rate
    2000 bpm
  • Includes
    CP714 Hammer
  • Number Of Pieces
    5
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)