Motion
8900000133
CP 4131 3R Air Chipping Hammer - Heavy Duty (4-Bolt), .680 in Round Chuck, 1920 bpm, 3.00 in Stroke, 25.43 cfm
MI ITEM #05085955
MFR #8900000133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4131 3R Air Chipping Hammer - Heavy Duty (4-Bolt), .680 in Round Chuck, 1920 bpm, 3.00 in Stroke, 25.43 cfm
MI ITEM #05085955
MFR #8900000133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP4131 3R CHIPPING HAMMER
  • Four bolt, high strength back-head
  • ”D” handle with outside trigger and extra safety mechanism
  • Simplate valve for smooth operation
  • Strong and reliable
  • Quick change retainer

Specifications

  • Duty Type
    Heavy Duty (4-Bolt)
  • Chuck Style
    Round
  • Chuck Size
    0.68 in
  • Impact Rate
    1920 bpm
  • Stroke
    3.00 in
  • Retainer Type
    Quick Change
  • Air Consumption
    25.43 cfm
  • Description Keyword
    .680 in Round Chuck
  • Vibration Level 3 Axes
    9.6 m/s²
  • Inlet size
    3/8 in
  • Overall Length
    16.54 in
  • Tool Weight
    9 lb
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text