Motion
8941077636
Air Impact Wrenche & Ratchet - CP7763/CP7773, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 950 ft-lbs Torque, 6300 rpm Max Speed
MI ITEM #05085956
MFR #8941077636
List Price$828.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7763/CP7773, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 950 ft-lbs Torque, 6300 rpm Max Speed
MI ITEM #05085956
MFR #8941077636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$828.43/each for your price

Overview

Mfr description
CP7763-6 3/4 IMPACT WRENCH - 6" EXT
  • Composite housing and twin hammer impact mechanism for high durability
  • A lightweight and compact tool in a composite motor housing that offers greater comfort
  • Equipped with intuitive Forward / Reverse lever for easy operation
  • Power regulator for a controlled approach

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    0.3750 in
  • Torque
    950 ft-lbs
  • Maximum Speed
    6300 rpm
  • Working Torque
    950 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.5000 in
  • Material
    Aluminum
  • Handle Style
    Pistol
  • Overall Length
    15.0000 in
  • Series
    CP7763/CP7773
  • Product Types
    Impact wrench
  • Manufacturer Upc Number
    15451566166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text