Motion
T024757
3/4 Inch Air Impact Wrench with 6 Inch Extended Anvil, Pistol Handle, Max Torque Reverse Output 1000 ft. lbf / 1350 Nm, 4200 RPM, Pin Clutch
MI ITEM #05085959
MFR #T024757
List Price$839.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Air Impact Wrench with 6 Inch Extended Anvil, Pistol Handle, Max Torque Reverse Output 1000 ft. lbf / 1350 Nm, 4200 RPM, Pin Clutch
MI ITEM #05085959
MFR #T024757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.21/each for your price

Overview

Mfr description
CP772H-6 3/4 IMPACT WRENCH
  • Metal motor housing with pin clutch mechanism in oil bath (dyna-pact) for high durability and smooth operations
  • Comfortable tool with rubber grip and reverse button with 4 positive power settings

Specifications

  • Drive Size
    3/4 in
  • Handle Type
    Pistol
  • Material
    Aluminum
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451419035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text