Motion
CP0952
T019191 Needle Scaler - Pistol Grip, 25/32 in Bore, 4000 bpm, 7.1 cfm
MI ITEM #05085980
MFR #CP0952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T019191 Needle Scaler - Pistol Grip, 25/32 in Bore, 4000 bpm, 7.1 cfm
MI ITEM #05085980
MFR #CP0952

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP0952 PISTOL NEEDLE SCALER
  • High power
  • High durability
  • Ideal tool for deep de-rusting and de-painting

Specifications

  • Handle Style
    Semi Pistol
  • Bore Diameter
    25/32 in
  • Air Pressure
    90 psi
  • Impact Rate
    4000 bpm
  • Inlet size
    3/8 in
  • Air Consumption
    7.1 cfm
  • Needle Diameter
    1/8 in
  • Needle Length
    1-1/8 in
  • Overall Length
    9.65 in
  • Includes Needles
    Needles Sold Separately
  • Number of Needles
    23
  • Number Of Pieces
    1
  • Power Source
    Air
  • Tool Weight
    5.22 lb
  • Handle Type
    Semi Pistol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text