Motion
6151740350
5/8 Inch (15.9 mm) Air Long Reach Scaler, Hex Shank Shank, Stroke 1.54 in / 39 mm, Bore Diameter 1.13 in / 28.6 mm - 2200 Blow Per Minute
Mi Item #05085985
MFR #6151740350
Price$1,147.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch (15.9 mm) Air Long Reach Scaler, Hex Shank Shank, Stroke 1.54 in / 39 mm, Bore Diameter 1.13 in / 28.6 mm - 2200 Blow Per Minute
Mi Item #05085985
MFR #6151740350

Mfr description
B20-0 LONG REACH SCALER
  • High efficiency, with low air consumption
  • Ideal for chipping, scraping, de-scaling
  • Three tools in one: chipping, scraping and de-scaling using a wide range of accessories
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,147.30/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)