Motion
CP717K
Kit - 0.498 Inch (12.7 mm) Air Hammer, Round Shank, Stroke 2.68 in / 68 mm, Bore Diameter 0.75 in / 19 mm - 1800 Blow Per Minute
MI ITEM #05085999
MFR #CP717K
Price$1,247.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit - 0.498 Inch (12.7 mm) Air Hammer, Round Shank, Stroke 2.68 in / 68 mm, Bore Diameter 0.75 in / 19 mm - 1800 Blow Per Minute
MI ITEM #05085999
MFR #CP717K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,247.71/each

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Overall Length
    7.5 in

Details

  • Air Consumption
    12.5 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    1800 bpm
  • Power Rating
    7.3 J

Overview

Mfr description
CP717K AIR HAMMER KIT
  • Flexible operating positions
  • Ideal tool for deep cutting, bolt riveting and super-duty applications
  • Super-duty pistol grip hammer
  • Standard 0.498 round shank
  • Most powerful CP air hammer
  • Positive action trigger
  • Kit includes four chisels packed in heavy-duty carrying case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought