Motion
8900000115
CP 4125 4H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 1440 bpm, 4.00 in Stroke, 27.55 cfm
MI ITEM #05086006
MFR #8900000115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4125 4H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 1440 bpm, 4.00 in Stroke, 27.55 cfm
MI ITEM #05086006
MFR #8900000115

Mfr description
CP4125 4H CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.58 in
  • Inlet size
    3/8 in
  • Overall Length
    17.52 in
  • Stroke
    4.00 in
  • Tool Weight
    8 lb

Details

  • Air Consumption
    27.55 cfm
  • Chuck Style
    Hex
  • Description Keyword
    .580 in Hex Chuck
  • Duty Type
    Medium Duty
  • Impact Rate
    1440 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    14.6 m/s²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)