Motion
8900000114
CP 4125 4R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1440 bpm, 4.00 in Stroke, 27.55 cfm
MI ITEM #05086007
MFR #8900000114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4125 4R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1440 bpm, 4.00 in Stroke, 27.55 cfm
MI ITEM #05086007
MFR #8900000114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP4125 4R CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
  • Rugged construction, hardened steel cylinder and handle
  • Teasing throttle for precise control
  • Pistol grip handle with self closing outside trigger
  • Available in 2, 3 or 4 in cylinder stroke versions
  • Unique ring valve as standard for harder blow in tough applications or dirty environments
  • Chrome plated cylinder for extra durability

Specifications

  • Duty Type
    Medium Duty
  • Chuck Style
    Round
  • Chuck Size
    0.68 in
  • Impact Rate
    1440 bpm
  • Stroke
    4.00 in
  • Retainer Type
    Spring Type
  • Air Consumption
    27.55 cfm
  • Description Keyword
    .680 in Round Chuck
  • Vibration Level 3 Axes
    14.6 m/s²
  • Inlet size
    3/8 in
  • Overall Length
    17.52 in
  • Tool Weight
    8 lb
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text