Motion
6151590070
Air Impact Wrenche & Ratchet - CP6910/CP6920, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1550 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #05086018
MFR #6151590070
Price$1,950.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP6910/CP6920, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1550 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #05086018
MFR #6151590070

Mfr description
CP6910-P24 1" IMPACT WRENCH
  • Reliable oil bath pinless rocking dog mechanism for hard and soft joint applications
  • The Pinless rocking dog mechanism gives a low vibration sensation even at very high torque
  • Lightweight aluminum body and clutch housing with rubber protective cover for high durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,950.93/each

Specifications

Dimensions

  • Blows per Minute
    650 bpm
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    11.4200 in
  • Torque
    1550 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451598358
  • Material
    Aluminum
  • Maximum Speed
    5000 rpm
  • Product Types
    Impact Wrench
  • Reverse Torque
    1920 ft-lbf
  • Series
    CP6910/CP6920
  • Working Torque
    1550 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)