Motion
T018653
#5 Spline Air Impact Wrench with 6 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 1400 ft. lbf / 1890 Nm, 4200 RPM, Double Rocking Dog
Mi Item #05086028
MFR #T018653
Price$1,714.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Spline Air Impact Wrench with 6 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 1400 ft. lbf / 1890 Nm, 4200 RPM, Double Rocking Dog
Mi Item #05086028
MFR #T018653

Mfr description
CP797SP 6 #5 SPLINE IMPACT WRENCH
  • 1,400 ft.lbs (1,898 Nm) of max torque in reverse position for high productivity
  • Metal housing and rocking dog impact mechanism for high durability and smooth operation
  • Convenient reverse valve and teasing trigger for better comfort in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.99/each

Specifications

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451014087
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)