Motion
T024585
1 Inch Air Impact Wrench with 7 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 2500 ft. lbf / 3390 Nm, 3700 RPM, Pinless Rocking Dog
Mi Item #05086040
MFR #T024585
Price$2,376.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Air Impact Wrench with 7 Inch Extended Anvil, D-Handle with Side Handle, Max Torque Reverse Output 2500 ft. lbf / 3390 Nm, 3700 RPM, Pinless Rocking Dog
Mi Item #05086040
MFR #T024585

Mfr description
CP5000 1" IMPACT WRENCH
  • Outstanding operator productivity for high volume tire work on trucks, buses, and heavy equipment.
  • Metal motor housing with rocking dog hammer mechanism for high durability
  • Convenient reverse valve with 4-position power settings for ease of use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,376.83/each

Specifications

Dimensions

  • Drive Size
    1 in

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451413002
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)