Motion
B-736

BRADY
B-736

Pipe Marker - 'Condensate', Black on Orange, Message & Arrow, Plastic Adhesive Backed, Length 12"
MI ITEM #05086233
MFR #B-736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B-736

Pipe Marker - 'Condensate', Black on Orange, Message & Arrow, Plastic Adhesive Backed, Length 12"
MI ITEM #05086233
MFR #B-736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Marker Height
    2 in
  • Marker Length
    12 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Orange
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Marker Message Type
    Message & Arrow
  • Material
    Plastic
  • Message
    Condensate
  • Standards Met
    PSTC-101, PSTC-133

Overview

Mfr description
B-736 PIPEMARKER, CONDENSATE, BLK/ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought