Specifications
Dimensions
- Marker Height2 in
- Marker Length12 in
- Thickness0.004 in
Details
- Attachment TypeAdhesive Backed
- ColorWhite on Green
- Indoor Outdoor UseOutdoor
- LanguageEnglish
- Marker Message TypeMessage & Arrow
- MaterialPlastic
- MessageFP Water
- Standards MetPSTC-101, PSTC-133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)