Motion
B-736

BRADY
B-736

Pipe Marker - 'Potable Water', White on Purple, Message & Arrow, Plastic Adhesive Backed
MI ITEM #05086241
MFR #B-736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B-736

Pipe Marker - 'Potable Water', White on Purple, Message & Arrow, Plastic Adhesive Backed
MI ITEM #05086241
MFR #B-736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-736 PIPEMARKER, POTABLE WATER, WHT/PPL

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Purple
  • Marker Message Type
    Message & Arrow
  • Message
    Potable Water
  • Marker Length
    12 in
  • Indoor Outdoor Use
    Outdoor
  • Material
    Plastic
  • Language
    English
  • Thickness
    0.004 in
  • Standards Met
    PSTC-101, PSTC-133
  • Marker Height
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text