Motion
CESWDM3613T
General Purpose Washdown Duty Motor (Paint Free) - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount
Mi Item #05086281
MFR #CESWDM3613T
Price$4,776.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Paint Free) - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount
Mi Item #05086281
MFR #CESWDM3613T

Mfr description
CESWDM3613T MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,776.19/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    18.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    88 lbs

Details

  • Additional Details
    Sealed ball bearings with moisture-resistant grease. Rotating noncontact labyrinth seal on output shaft extension. Moisture resistant insulation system. Neoprene gaskets. Special processed cast endplates. 300 series stainless steel motor frame, base, shaft and hardware. No exterior paint.
  • Amps @ Voltage
    5.7 A @ 460 V; 12.4 A @ 208 V; 11.4 A @ 230 V
  • Applications
    Food processing, packaging and outdoor applications.
  • Base RPM
    3480 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.20 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Paint Free)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568520024
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)