Motion
VQ7-6-FHG-D-3NSC-X23

SMC CORP OF AMERICA
VQ7-6-FHG-D-3NSC-X23

VALVE ISO DBL SOL SIZE 1
MI ITEM #05086371
MFR #VQ7-6-FHG-D-3NSC-X23
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FHG-D-3NSC-X23

VALVE ISO DBL SOL SIZE 1
MI ITEM #05086371
MFR #VQ7-6-FHG-D-3NSC-X23

Mfr description
VQ7-6-FHG-D-3NSC-X23 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.65/each

Specifications

Dimensions

  • Overall Height
    93 mm
  • Overall Length
    155 mm
  • Overall Width
    62 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.9 (P to A/B) Cv, 1.1 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Response Time
    40 ms
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Pre-Wired
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    4.1 (P to A/B) dm³/(s.bar), 5.2 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)