Motion
CDBA2F40-200J-HN-J59Z

SMC CORP OF AMERICA
CDBA2F40-200J-HN-J59Z

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #05086385
MFR #CDBA2F40-200J-HN-J59Z
Price$347.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F40-200J-HN-J59Z

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #05086385
MFR #CDBA2F40-200J-HN-J59Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.60/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    71 mm
  • Overall Length
    346 mm
  • Overall Width
    100 mm
  • Port Size
    1/4 BSPT
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Rod Size
    16 mm
  • Stroke
    200 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Series CBA2 End Lock version of the light weight tie rod air cylinder. End of stroke locking mechanism locks the cylinder in place in case of a loss of air. Locks can be ordered for the extend stroke, retract stroke or both. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Adjuster Option
    Adjustable Cushion Both End
  • Angled Pivot Bracket Plain
    CA2-B04
  • Auto-Switch
    J59 - Solid State, General Purpose, 2 Wire
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clevis Mount Detachable Mp2
    CA2-D04
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HN-J59Z
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C04
  • Flange Mount - MF1/MF2
    CA2-F04
  • Foot Mounts - MS1
    CA2-L04
  • Guide Type
    End-Lock
  • Lead Wire Prewire Connector
    Z - (5 m)
  • Lock Type
    Non-Locking Manual
  • Locking Position
    Locking at Head End
  • Lube Style
    Non-Lube
  • Made to Order
    No
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Flange (Rod), MF1
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, With Auto Switch, Nylon Tarpaulin Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    Yes
  • Rod Clevis
    Y-04D
  • Rod Eye
    I-04A
  • Rod Gender
    Male
  • Rod Nut
    NT-04
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Seal Kit
    MBB40-PS
  • Series
    CA2
  • Special Applications
    End Lock
  • Stroke Adjuster Type
    Non-Adjustable
  • Suffix For Stroke
    J
  • Trunnion Pivot Bracket
    CA2-S04
  • Type
    Air Cylinder

Overview

Mfr description
CDBA2F40-200J-HN-J59Z CYLINDER
  • CBA2, End lock cylinder
  • Bores: ø40, ø50, ø63, ø80, ø100
  • Proof pressure: 1.5MPa
  • Cushion: interchangeable
  • Variety of mountings available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought