Motion
SS 2012 35MM

GATES RUBBER CO
SS 2012 35MM

Taper Lock Bushing - 2012 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
MI ITEM #05086389
MFR #SS 2012 35MM
Your Price$571.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 2012 35MM

Taper Lock Bushing - 2012 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
MI ITEM #05086389
MFR #SS 2012 35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$571.48/each(List $714.35)

Overview

Mfr description
SS2012 X 35MM
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Provides excellent clamping force for secure shaft connection
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore
  • Material
    Stainless Steel - Type 302-304
  • Manufacturer Catalog Number
    78690708
  • Manufacturer Upc Number
    072053876802
  • UPC_NO
    072053876802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text