Motion
27775

3M
27775

Stikit™ Paper Disc - 80 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
Mi Item #05086401
MFR #27775
Price$99.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27775

Stikit™ Paper Disc - 80 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter
Mi Item #05086401
MFR #27775

Mfr description
27775 STIKIT PAPER DISC ROLL 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Open coat construction provides aggressive cut and reduced loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.73/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Paper
  • Color
    Gray
  • Grit Number
    80
  • Manufacturer Stock Number
    60440231227
  • Manufacturer Upc Number
    00051141277752
  • Number Of Discs
    125
  • Series
    Stikit™
  • UPC_NO
    00051141277752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)