Motion
HN28SNL

SKF
HN28SNL

Spanner Wrench - Hook Style, 180 mm Capacity, 441 mm OAL
Mi Item #05086504
MFR #HN28SNL
Price$320.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN28SNL

Spanner Wrench - Hook Style, 180 mm Capacity, 441 mm OAL
Mi Item #05086504
MFR #HN28SNL

Mfr description
HN28SNL SPANNER WRENCH
  • Unique design allows the SKF HN ../SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • The large contact area of the spanner around the nut provides excellent grip and force transmission
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.78/each

Specifications

Dimensions

  • Hook Width
    15 mm
  • Overall Length
    441 mm
  • Weight
    21.54 lbs

Details

  • Diameter Capacity
    180 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572332962
  • Spanner Style
    Hook
  • UPC_NO
    7316572332962
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)