Motion
8585200
Screw Machine Length Drill Bit - 2 mm, Carbide Material, 12 mm Flute, 140 ° Point Angle, 46 mm Overall Length
Mi Item #05086530
MFR #8585200
Price$164.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2 mm, Carbide Material, 12 mm Flute, 140 ° Point Angle, 46 mm Overall Length
Mi Item #05086530
MFR #8585200

Mfr description
8670200 2MM DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.30/each

Specifications

Dimensions

  • Drill Bit Size
    2 mm
  • Flute Length
    12 mm
  • Helix Angle
    30 °
  • Overall Length
    46 mm
  • Shank Diameter
    3 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    140 °
  • Series
    5140
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)