Motion
29330-E1
Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width
Mi Item #05086616
MFR #29330-E1
Price$5,028.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width
Mi Item #05086616
MFR #29330-E1

Mfr description
29330-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,028.65/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    22.531 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    229316.547 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2700 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    1020000 N
  • Series
    293
  • Static Load Capacity
    651978.417 lbf
  • UPC_NO
    4012802189940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)