Motion
5202600
Square End Mill - 520 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 15/16 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #05086625
MFR #5202600
List Price$129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 520 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Single End, 15/16 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #05086625
MFR #5202600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.18/each for your price

Overview

Mfr description
5202600 15/16" 2 FL. S.E. END MILL

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-5/8 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    520
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text