Motion
58509
Dynabug® II Air Orbital Sander - 0.15 hp, Non-Random Orbit, 0.094 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 3.00 x 4.25 in Pad
Mi Item #05086633
MFR #58509
Price$328.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabug® II Air Orbital Sander - 0.15 hp, Non-Random Orbit, 0.094 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 3.00 x 4.25 in Pad
Mi Item #05086633
MFR #58509

Mfr description
58509 ORBITAL SANDER 3" W 4-1/4 L N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.00/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.094 in
  • Overall Height
    3.500 in
  • Overall Length
    5.750 in
  • Pad Size
    3.00 x 4.25 in
  • Tool Weight
    0.7 kg

Details

  • Air Consumption @ Load
    13.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.15 hp
  • Includes
    Vinyl-Face Replacement Sanding Pad
  • Maximum Speed
    10000 rpm
  • Orbit Style
    Non-Random
  • Pad Mount Style
    4 Screws
  • Pad Shape
    Rectangular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)