Specifications
Dimensions
- Container Size1 kg
Details
- Additives IncludedAnti-Rust
- ManufacturerName (description attribute)Chemours Krytox Lubricants
- Oil TypeHydraulic Oil
- Product TypeMachine Oil
- Viscosity140 cSt @ 20°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)