Motion
SNIC-0250-3000

G.L. Huyett
SNIC-0250-3000

Coiled Spring Pin, Diameter: 1/4", Material: Steel, Length: 3"
MI ITEM #05086891
MFR #SNIC-0250-3000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SNIC-0250-3000

Coiled Spring Pin, Diameter: 1/4", Material: Steel, Length: 3"
MI ITEM #05086891
MFR #SNIC-0250-3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNIC-0250-3000 COIL TENSION SAFETY

Specifications

  • Pin Type
    Coiled
  • Diameter
    1/4 in
  • Length
    3 in
  • Material
    Steel
  • Finish Coating
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text