Motion
SNIC-0250-4000

G.L. Huyett
SNIC-0250-4000

Coiled Spring Pin, Diameter: 1/4", Material: Steel, Length: 4"
MI ITEM #05086892
MFR #SNIC-0250-4000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SNIC-0250-4000

Coiled Spring Pin, Diameter: 1/4", Material: Steel, Length: 4"
MI ITEM #05086892
MFR #SNIC-0250-4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    4 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Pin Type
    Coiled

Overview

Mfr description
SNIC-0250-4000 COIL TENSION SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought