Overview
Mfr description
7100149148 3M PRO GRADE PRECISION
- For industrial/occupational use only. Not for consumer sale or use.
- NO-SLIP GRIP™ backing and durable materials help reduce hand fatigue
- Premium mineral grits are made with technology found in Cubitron™ II Industrial Abrasives
- Suitable for wet sanding and dry sanding
- Sandpaper color will not discolor the surface you are sanding
- Conforms to your surface for easier sanding
- Available in a range of grits for a smooth finish
- Great for construction, woodworking, carpentry, and home improvement projects
- Recommended for use with 3M™ Personal Safety Products
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 6 Sanding Sheets
- Size: 3-2/3" x 9"
Specifications
- Abrasive MaterialAluminum Oxide/Cubitron™
- Manufacturer Upc Number00076308150068
- Overall Length9 in
- Overall Width3.67 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data