Motion
MK-A050Z
MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #05087630
MFR #MK-A050Z
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #05087630
MFR #MK-A050Z

Mfr description
MK-A050Z ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • For Use With
    MK
  • Includes
    Spring Washer
  • Replacement Part Type
    Arm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)