Motion
EVFR5310-5DZ-04F-Q

SMC CORP OF AMERICA
EVFR5310-5DZ-04F-Q

Solenoid Valve - Female, 24 V dc
MI ITEM #05087646
MFR #EVFR5310-5DZ-04F-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVFR5310-5DZ-04F-Q

Solenoid Valve - Female, 24 V dc
MI ITEM #05087646
MFR #EVFR5310-5DZ-04F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVFR5310-5DZ-04F-Q

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    4.6 (P to A/B) Cv, 5.4 (A/B to EA/EB) Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Rubber
  • Body Material
    Aluminum
  • Standards Met
    ISO VG32, JIS B 8375-1981
  • Operating Pressure Range
    +0.2 to +0.9 (Air) MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    ≤80 ms
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    0.9 Mpa2
  • Minimum Operating Pressure
    0.2 MPa
  • Overall Length
    209.2 mm
  • Overall Width
    34 mm
  • Overall Height
    79 mm
  • Weight
    3.64 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/2 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text