Overview
Mfr description
PCR-1/2 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length0.2500 in
- Thread Size10-32 in
- Manufacturer Catalog Number0009695900
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data