Overview
Mfr description
VT006-040-0-RM060-1 40:1 16MM
- Stainless Steel Output Shaft, Anodized Aluminum Housing
Specifications
- Reducer TypeTrue Planetary
- Technical Specifications
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data