Motion
WS-3510
Open End Wrench Set - 10 PC, Open End Type, Tapered Handle Style
Mi Item #05087764
MFR #WS-3510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 10 PC, Open End Type, Tapered Handle Style
Mi Item #05087764
MFR #WS-3510

Mfr description
WS3510 10PC SERVICE WRENCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    6-1/4 in, 6-7/8 in, 7-5/8 in, 7 in
  • Wrench Size Range
    3/4 to 1-3/8 in
  • Wrench Sizes
    1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 7/8 in

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Tapered
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)