Motion
WGH1-220
White Graphite High Temperature Food Grade Chain Oil
MI ITEM #05087825
MFR #WGH1-220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Graphite High Temperature Food Grade Chain Oil
MI ITEM #05087825
MFR #WGH1-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WGH1-220 WHITE GRAPHITE HIGH TEMP CHAIN
  • High Temp Food Grade with White Graphite

Specifications

  • Oil Type
    Proprietary Food Grade Synthetic
  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Prop 65 Statement
    No
  • Harmonization Code
    2710.19.3080
  • Weight
    400 lb
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text