Motion
0323-0131
Welding Torch Attachment -
MI ITEM #05087833
MFR #0323-0131
Price$227.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Torch Attachment -
MI ITEM #05087833
MFR #0323-0131

Mfr description
0323-0131 NOZZLE BRAZING TIP SIZE 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.15/each

Specifications

Dimensions

  • Head Angle
    65 °
  • Overall Length
    4-1/2 in
  • Size
    5
  • Tip Size
    5

Details

  • Acetylene Flow
    15 to 35 scfh
  • Acetylene Pressure
    5 to 8 psig
  • Flame Type
    Brazing Long Cone
  • Fuel Pressure
    5 to 7 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    7 to 14 scfh
  • Oxygen Pressure
    6 to 12 psig
  • Series
    W
  • Tip Type
    GPP
  • Type
    Welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)