Specifications
Dimensions
- SizeX-Large
Details
- Arc Flash Or Heat ProtectionNot Arc Rated
- Capacity420 lb
- D Ring LocationsBack, Side
- High Visibility Or ReflectiveNo
- Leg Strap BuckleTongue
- Padding Or LiningLeg Padding
- Standards MetANSI Z359.1, CSA, OSHA
- Style ApplicationVest-Style
- UPC_NO648250162149
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)