Motion
HTCL-FG 220 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 5GAL PAIL

HTCL-FG Series High Temperature Chain or Cable Lubricant - 5 gal, Pail, Food Grade, Transparent Color
MI ITEM #05088121
MFR #HTCL-FG 220 5GAL PAIL
Price$1,209.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 5GAL PAIL

HTCL-FG Series High Temperature Chain or Cable Lubricant - 5 gal, Pail, Food Grade, Transparent Color
MI ITEM #05088121
MFR #HTCL-FG 220 5GAL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,209.89/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Overall Height
    15 in
  • SAE Grade
    50
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
  • Certification
    NSF H1
  • Color
    Transparent
  • Container Type
    Pail
  • Flash Point
    302°C/575 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215594702
  • Package Qty
    1
  • Type
    High Temperature
  • UPC_NO
    089215594702

Overview

Mfr description
L0947-060 OIL HTCL-FG220 5GAL PAIL
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought