Motion
9565PC

MAKITA
9565PC

Angle Grinder - 120 V, Corded, 10500 rpm, 13 A, 5 in Max Disc Size
Mi Item #05088221
MFR #9565PC
Price$284.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9565PC

Angle Grinder - 120 V, Corded, 10500 rpm, 13 A, 5 in Max Disc Size
Mi Item #05088221
MFR #9565PC

Mfr description
9565PC 13.5AMP 5" GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.82/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Overall Length
    12-1/8 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    5.3 lb

Details

  • Amperage
    13 A
  • Handle Style
    Right Angle
  • Includes
    Wheel Guard
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    10500 rpm
  • Power Source
    Corded
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)