Motion
AR40-02BE-1
Standard Air Regulator - BSPT 0.2500 Port, 2.9 to 29 psi
MI ITEM #05088241
MFR #AR40-02BE-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.2500 Port, 2.9 to 29 psi
MI ITEM #05088241
MFR #AR40-02BE-1

Mfr description
AR40-02BE-1 REGULATOR 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Outlet Port Size
    1/4 in
  • Port Size
    1/4 BSPT
  • Weight
    1.40 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Bracket, Square Embedded Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Set Pressure
    29 psi
  • Mounting Type
    With Bracket
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    3 to 30 psi
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)