Motion
RT110AF

MCR SAFETY
RT110AF

Safety Goggle - Transparent, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #05088486
MFR #RT110AF
Price$14.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RT110AF

Safety Goggle - Transparent, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
MI ITEM #05088486
MFR #RT110AF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.10/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fit
    Regular
  • Frame Color
    Black
  • Frame Material
    Nylon
  • Headband Material
    Elastic
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Rattler
  • Protection Type
    Dust
  • Temple Style
    Temple
  • Type
    Safety Goggles
  • UPC_NO
    766868874114
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Overview

Mfr description
RT110AF CLEAR LENS
  • Interchangeable three-position ratcheting bayonet temples and an adjustable head band with each pair
  • Closed cell foam seal provides optimum protection from dust and debris
  • Rugged polycarbonate clear lens filters 99.9% UV rays
  • Exclusive Duramass® scratch-resistant coating
  • Lightweight nylon frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought