Motion
CMS 19-9-9
Individual Character Punch, Individual Character: 9, Shank Length: 7/8", Character Style: Step
Mi Item #05088520
MFR #CMS 19-9-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Individual Character Punch, Individual Character: 9, Shank Length: 7/8", Character Style: Step
Mi Item #05088520
MFR #CMS 19-9-9

Mfr description
CMS 19-9-9 STAMP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Character Height
    5/16 in
  • Shank Length
    7/8 in

Details

  • Character Style
    Step
  • Individual Character
    9
  • Line Capacity
    Single
  • Type
    Individual Character Punch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)