Motion
2001
Zinsser® Bulls Eye 1-2-3® Water-Base Primer - White, 1 gal Container
MI ITEM #05089194
MFR #2001
List Price$85.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water-Base Primer - White, 1 gal Container
MI ITEM #05089194
MFR #2001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.76/each for your price

Overview

Mfr description
2001 BEYE 123 1-GL
  • Water-base primer-sealer
  • Interior and exterior
  • Sticks to all surfaces without sanding
  • Seals stains, graffiti and tannin bleed
  • Mold & mildew resistant film
  • Rust inhibitive – great for new metal
  • Fast 1 hour dry time
  • 35F low application temperature

Specifications

  • Base Type
    Water
  • Resin Type
    Styrenated Acrylic
  • Color
    White
  • Container Size
    1 gal (US)
  • Finish
    Flat
  • Dry Time
    1 hr.
  • MSDS ID Number
    BEY123-01
  • Manufacturer Upc Number
    047719020011
  • UPC_NO
    047719020011
  • Harmonization Code
    3209.10.0000
  • Application Temperature Range
    50 to 90 °F
  • Coverage
    350 to 450 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Net Weight
    11.95 lbs
  • Size
    1 gal.
  • VOC Content
    Less Than 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text