Motion
3688
COVERS UP SPRAY
MI ITEM #05089195
MFR #3688
Your Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COVERS UP SPRAY
MI ITEM #05089195
MFR #3688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$12.97/each(List $14.65)

Overview

Mfr description
3688 COVRUP 13-OZ SPRAY
  • Quick cure for water stains
  • Ideal for common overhead stains
  • Matches the color of most ceiling tiles
  • Flat white finish will not yellow
  • Low odor aerosol
  • May be used as a primer or primer/finish
  • Use under or over any latex or oil base paint

Specifications

  • Color Family
    White
  • Color
    White
  • Container Size
    13 oz
  • Base Type
    Solvent
  • Exposure
    Interior
  • Finish
    FLAT
  • Resin Type
    Acrylic
  • Dry Time
    30 min
  • Min Application Temperature
    40 °F
  • Max Application Temperature
    90 °F
  • Volatile Organic Compound Content
    476 g/L
  • Package Quantity
    6
  • UPC_NO
    047719036883
  • Size
    13 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text