Motion
3501
Zinsser® Cover-Stain® Oil-Base Primer - White, 1 gal Container
MI ITEM #05089196
MFR #3501
Your Price$53.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Cover-Stain® Oil-Base Primer - White, 1 gal Container
MI ITEM #05089196
MFR #3501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$53.37/each(List $66.71)

Overview

Mfr description
3501 COVERSTAIN 1-GL
  • Interior and exterior
  • Best exterior wood sealer
  • Blocks cedar & redwood bleed
  • Seals water, smoke & nicotine stains
  • Sticks to all surfaces without sanding
  • Dries in 1 hour

Specifications

  • Base Type
    Oil
  • Color
    White
  • Container Size
    1 gal (US)
  • Exposure
    Exterior, Interior
  • Finish
    FLAT
  • Coverage Range
    400 ft²
  • Dry Time
    35 min
  • Min Application Temperature
    +40 °C
  • Max Application Temperature
    +80 °C
  • Volatile Organic Compound Content
    450 g/L
  • Package Quantity
    1
  • MSDS ID Number
    CVS-03
  • Manufacturer Upc Number
    047719035015
  • UPC_NO
    047719035015
  • Harmonization Code
    3208.10.0000
  • Size
    1 GALLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text